£55.99
Ex VAT
£67.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This hi-viz bib and brace is made from breathable recycled polyester for sustainable performance workwear. Ideal for extra coverage and protection from the elements, the double-layered material is windproof and waterproof.
Features and Benefits
• Adjustable elasticated shoulder straps for user comfort
• Large velcro® fastened pockets with reflective piping for easy storage and carrying
• Raised back for added safety coverage
• Lower leg zip for ease of donning and doffing
Standards
• EN ISO 20471 Class 2
• EN343 3:3
• RIS-3279-TOM Orange bomber bib & brace only
Notes
• Soft rubber buckles
• Available in orange and yellow
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Gender | Unisex |
Material | Polyester |
MFR Part No. | BB01-Y-LEO-S |
Series | Northam EcoViz 10K® |
Size | S |
Standards Met | EN343 3:3 EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |