£26.79
Ex VAT
£32.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
For outdoor work in all environments, this high visibility coat is both waterproof and wind-resistant. Complete with zip and stud closures, this coat protects against harsh weather while keeping you visible and safe during both day and night.
Features and Benefits
• Detachable hood with adjustable pull strings to suit the wearer
• Adjustable cuffs to achieve the best fit
• 2 external pockets with press-stud closures
Standards
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3
• EN1149-5 Antistatic
Warnings
• Keep the coat clean to ensure maximum visibility
• Hearing and peripheral vision may be impaired when wearing the hood
Notes
• Machine washable
• For full visibility, keep coat buttoned at all times
• Weight: 120gsm
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Yellow |
EAN | 5036140461864 |
ECLASS Code | 40010101 |
Fabric Weight | 120g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | SFJ01 |
Product Type | Coat |
Size | 3XL |
Standards Met | conform to EN ISO 20471/ EN 1149-5 |
UNSPSC Code | 46181531 |