£129.00
Ex VAT
£154.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Flame retardant anti-static jacket. 250gsm 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant lining. Straight collar. Provision for hood (not supplied). Zip closure under flap with touch and close fastening. Two patch pockets and two badge loops. Two inside pockets.
EN 531:1995 A B2 C1, EN ISO 14116:2008 Inner index 3, Outer index 1, EN 1149-5:2008, EN 13034:2005 Type PB (6), EN 343:2003 +A1:2007 3 3 &
EN ISO 20471:2013 +A1:2007 3 2
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Yellow/Navy Blue |
EAN | 5414718083395 |
ECLASS Code | 40010101 |
Fabric Weight | 250g/m² |
Material | Polyester |
MFR Part No. | 7219 |
Product Type | Jacket |
Series | Elliston |
Size | S |
Standards Met | CE EN 1149-5:2008 EN 13034:2005 Type PB (6) EN 340:2003 EN 343:2003 + A1:2007/Class 3-3 EN 531:1995/ (A, B2 & C1) EN ISO 14116:2008 EN ISO 20471:2013 + A1:2007/Class 3-2 |
UNSPSC Code | 46181531 |