noscriptTranemo Hi-Vis Jacket, Orange/Navy (2XL) 481846 | Cromwell Tools

Tranemo

Hi-Vis Jacket, Orange/Navy (2XL)

SKU:

TMO9624808T

MPN:

481846

£187.00

Ex VAT

£224.40

Inc VAT

OUT OF STOCK

    Product Details

    Hi-visibility winter parkas that are suitable for arduous conditions. The outer shell is constructed from 100% polyester with T-TEX RS PU-coating (205g/m²).


    Features and Benefits:
    •Taped seams and detachable fleece/quilt lining offer wearers warmth and comfort
    •Detachable hood, wind and waterproof fabric and two-way zip closing with storm flap, protect wearers from the elements
    •Ample storage thanks to two concealed pockets, one for document/Ipad and one for mobile phone, chest pockets with key-ring holder, inside pockets and front pockets
    •Enhanced wearer comfort due to draw cords at the waist and bottom of the jacket, adjustable cuffs and inside knitted wind-stopper


    Typical Applications:
    •Outdoor use
    •Warehouses
    •Wet environments


    Notes:
    •The garment is tested in a 3 layer system together with basic underwear
    •Certified for working conditions for 1h at -32°C or 8h at -19°C


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    ECLASS Code

    40010101

    Fabric Weight

    205g/m²

    Material

    Polyester

    MFR Part No.

    4818 46

    Product Type

    Jacket

    Standards Met

    EN 343: 3.1 EN ISO 20471: CL.3

    UNSPSC Code

    46181531