£187.00
Ex VAT
£224.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Hi-visibility winter parkas that are suitable for arduous conditions. The outer shell is constructed from 100% polyester with T-TEX RS PU-coating (205g/m²).
Features and Benefits:
•Taped seams and detachable fleece/quilt lining offer wearers warmth and comfort
•Detachable hood, wind and waterproof fabric and two-way zip closing with storm flap, protect wearers from the elements
•Ample storage thanks to two concealed pockets, one for document/Ipad and one for mobile phone, chest pockets with key-ring holder, inside pockets and front pockets
•Enhanced wearer comfort due to draw cords at the waist and bottom of the jacket, adjustable cuffs and inside knitted wind-stopper
Typical Applications:
•Outdoor use
•Warehouses
•Wet environments
Notes:
•The garment is tested in a 3 layer system together with basic underwear
•Certified for working conditions for 1h at -32°C or 8h at -19°C
Attribute | Value |
---|---|
Brand | Tranemo |
ECLASS Code | 40010101 |
Fabric Weight | 205g/m² |
Material | Polyester |
MFR Part No. | 4818 46 |
Product Type | Jacket |
Standards Met | EN 343: 3.1 EN ISO 20471: CL.3 |
UNSPSC Code | 46181531 |