£187.00
Ex VAT
£224.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Tera TX Non-Metal and Flame Retardant Industry Jacket is ideal for professionals in high-risk environments. Crafted from light, inherently flame-retardant fabric, it ensures comfort, tear resistance, and enhanced safety.
Features and Benefits
• A concealed front zip, press studs, and adjustable features provide a sleek look and customisable fit
• Right chest pocket with flap closure for secure storage of pencils and a mobile phone
• Left chest pocket, a sleeve pocket and side pockets with flap closures for further storage
• Vertical chest pocket with a zip closure for secure storage
• Hidden D-ring for tools and a strap for ID attachment provide maximum convenience
• Two inside pockets provide space for high-risk items
• Suitable for machine washing at 60°C up to 50 times for convenient maintenance
Typical Applications
• Construction
• Infrastructure
• Renewable energy
• Oil and gas
• Utilities
Standards
• EN ISO 11612 A1+A2 B1 C1 E1 F1
• EN 1149-5
• EN ISO 11611 CL.1 A1+A
• EN 13034 type PB[6]
• EN ISO 20471 CL.2
• EN ISO 15797
Approvals
• OEKO-TEX® Standard 100
Notes
• This jacket has a combined certification and is approved for EN ISO 20471 CL.3 when worn together with Tranemo® trousers or B&B certified according to EN ISO 20471 CL.1 or CL.2
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010101 |
Fabric Weight | 260g/m² |
Gender | Unisex |
MFR Part No. | 583481-94 |
Product Type | FR Jacket |
Series | Tera TX |
Size | L |
UNSPSC Code | 46181531 |