£34.99
Ex VAT
£41.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Two-tone hi-vis, wind resistant and waterproof jacket with taped seams preventing water penetration.
Features:
-Reflective tape and bio motion tape pattern to increase visibility and improve recognition of human shape at distance
-Fully lined and padded to trap the heat and increase warmth
-4 pockets for ample storage, including concealed phone pocket and internal chest pocket
-Two-way zip with storm flap front to protect against the elements
-Pack away hood, inner ribbed cuffs for warmth and contrast panels to conceal dirt
-50+ UPF rated fabric to block 98% of UV rays
-Water beads away from water resistant fabric surface
-CE certified and certified to EN ISO 20471 after 50x washes
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange/Navy Blue |
EAN | 5036108129829 |
ECLASS Code | 40010101 |
Fabric Weight | 210g/m² |
Material | Polyester |
MFR Part No. | S467 |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN 342 Class 3:1 EN 343 Class 3:1 EN ISO 20471:2013 Class 3:2 |
UNSPSC Code | 46181531 |