£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Breathable, wipe clean, windproof, soft and lightweight yet strong. Anti-fungal, oil and fat-resistant and fully certified to EN471. Fabric specifications: breathable 60% UP/40% AP. Coated polyamid knitted backed fabric. EN471 Class 3 and EN343 Class 3:2. High frequency welded seams. 50mm heat applied reflective tape. S490 Jacket: zip fastener with studded storm flap and attached concealed hood. Inside pocket with hook-n-loop and two jetted hip pockets with hook-n-loop fastened flap. Fully lined 70gm 100% nylon with a 100gm 100% polyester wadding.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
ECLASS Code | 40010101 |
Fabric Weight | 185g (Sealtex) 60g (Nylon)g/m² |
Material | Nylon Polyester |
MFR Part No. | S490 |
Product Type | Jacket |
Size | L |
Standards Met | EN 343 Class 3:2 EN 471 class 3:2 |
UNSPSC Code | 46181531 |