£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Designed to have a reduced environmental impact, these long-sleeved polo shirts are made from reclaimed polyester fibres. Featuring high-performance wicking capabilities, these shirts keep the wearer cool and dry, channeling moisture away from the skin during warmer weather.
Retro Max™ reflective tape is positioned for maximum visibility without limiting movement to support normal working. While the UV protection of UPF 40+ esnures EN13758-2 standards are maintained and wearers are protected.
Features and Benefits
• Made with a generous FitSplit-Hem™ designed for user comfort
• Suitably placed reflective tape for optimum visibility
• Lightweight design with wicking capabilities for comfort
Standards
• EN 13758-7
• EN ISO 20471 Class 3
• EN 13758-2
• RIS-3279-TOM Orange Hi-Viz Only
Notes
• Length: 73cm - 89cm
• 100% recycled polyester, 185gsm
• Grey collar trim
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Gender | Unisex |
Material | Polyester |
MFR Part No. | P06-Y-LEO-L |
Product Type | Polo Shirt |
Series | Woolsery™ EcoViz® |
Size | L |
Standards Met | EN 13758-2 EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |