SKU:
POR9625346H
MPN:
RT46ORR4XL
£24.99
Ex VAT
£29.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Portwest RT46
Durable polyester/cotton fabric with Texpel stain resistant finish. Reflective tape for increased visibility
9 pockets for ample storage. Rule and Phone pockets. Half elasticated waist for a secure and comfortable fit. Triple-stitched seams for extra durability. Handy waistband D ring for keys or ID cards. Knee pad pockets to facilitate knee pads (Knee pads sold separately) Bar tacked at all stress points
EN471 class 1:2. Orange version certified to GO/RT 3279
Sizes: Regular XS to 4XL. Tall S - 3XL
Leg Length: Regular 31", Tall 33"
Fabric: 65% Polyester, 35% Cotton. Weight: 245grm
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Cotton/Polyester |
MFR Part No. | RT46 |
Product Type | Combat Trousers |
Size | 4XL |
Standards Met | EN ISO 20471 Class 2 GO/RT 3279 |
UNSPSC Code | 46181531 |
Waist Size | 48-50in. |