£35.49
Ex VAT
£42.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Kneepad pockets.
Comfort elastic back.
Inside leg length: 33".
80% polyester 20% cotton with Texpel finish.
Colour: Orange
EN471 class 2:2
GO/RT 3279
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | RT43 |
Product Type | Bib/Brace |
Size | 2XL |
UNSPSC Code | 46181531 |