£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Class 3/rail spec overtrousers for tough working environments.
Features:
-Wind and rain-resistant
-Elasticated waist and adjustable stud hem
-Waterproof with fully taped seams
-Fabric: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, PU Coated 190g
-EN ISO 20471 Class 1; EN343 Class 3:1; GO/RT3279
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | S480 |
Product Type | Traffic Trousers |
Size | S |
Standards Met | EN343 Class 3:1 EN ISO 20471 Class 1 GO/RT3279 |
UNSPSC Code | 46181531 |