SKU:
ANS9610673B
MPN:
11840070
£7.06
Ex VAT
£8.47
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
With robust abrasion performance, enhanced comfort, and high dexterity, the HyFlex® 11-840 gloves are an ideal solution for workers who move between general handling tasks.
Using FORTIX™ Abrasion Resistance Technology, these gloves provide 20% more abrasion protection for a safer working environment.
Features and Benefits
• ANSELL GRIP™ technology offers 2X more grip for secure handling
• Silicone-free material and suitable for painting and spraying industries
• Ansell® ZONZ™ Comfort Fit Technology improves support and comfort
• Enhanced breathability for user comfort during prolonged wear
• ERGOFORM™ technology ensures an optimised fit that matches natural hand contours
Typical Applications
• Assembly
• Picking and packing
• General handling
• Goods In
Approvals
• Oeko-Tex and Dermatest certfied
• REACH compliant
Standards
• EN388:2016 4131A
• CE
• EN407
• ANSI A1 Cut
• ANSI 4 ABR
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11840070 |
Series | 11-818 HyFlex® Fortix |
Size | 7 |
UNSPSC Code | 53102504 |