SKU:
PFT9614730M
MPN:
2232231-08
£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These lighweight polyamide coated gloves are designed specifically for high precision tasks. Nitrile foam on the palms and fingers is key to resisting liquids, oils, and grease to maintain an excellent grip in a range of damp and oily working environments.
Features and Benefits
• Close fitting to improve dexterity and minimise hand fatigue
• Ventilated back for breathability and user comfort
• Good abrasion resistance for environments where sharps pose a risk
• Soilproof coating to increase the life of the product
Typical Applications
• Agriculture
• Constructopn
• Manufacturing
• Mining
• Oil and gas
Standards
• EN420:2003
• EN388:2003 4.1.2.1.
Notes
• 13 gauge
• Historical brand: Perfect Fit
• Suitable for cleaning
• Not suitable for protection against chemical and thermal risks
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2232231-8 |
Series | 2232231 Polytril™ |
Size | 8 |
UNSPSC Code | 53102504 |