SKU:
HNW9611028J
MPN:
2232233-08
£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Polytril™ mix safety gloves are designed for general-purpose, heavy-duty handling tasks. The nitrile coating on the palms and fingers is oil resistant to protect the skin from irritation. While the close fit style supports the hands and maintains injury-free productivity in oily working conditions.
Features and Benefits
• Knitted glove for a close fit that gives comfort and prevents hand fatigue
• 10 gauge glove gives good natural movement and dexterity
• Tight-knit design prevents the ingress of dirt into the glove
• Excellent tactility for handling tasks
• Ventilated back allows for airflow and user comfort
• Elasticated knit wrist for a secure fit
• Cotton polyamide thread content delivers effective cut protection
• Nitrile coating protects against abrasion injuries
Typical Applications
• Automotive
• Aviation
• Building
• Metal industry
• Mining
• Petro-chemical
• Shipbuilding
• Transport
• Water treatment
Standards
• CE Category II
• EN 420:2003
• EN 388:2016 4.1.3.2.X.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyamide |
MFR Part No. | 223223308 |
Series | 2232233 Polytril Mix |
Size | 8 |
UNSPSC Code | 53102504 |