SKU:
EJE9612510R
MPN:
25-11
£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Made from a combination of good quality split-grain cowhide and blue cotton canvas, these durable gloves protect the hands against abrasion injuries, including blisters and lacerations in dry and dirty environments.
Features and Benefits
• Reinforced index finger for enhanced abrasion protection
• Reinforced fingers and thumb to strengthen this frequent wear point
• Cotton back material for breathability
• 360° elasticated fastening for a secure fit
• Cotton liner for maximum comfort during prolonged wear
Typical Applications
• Automotive
• Transport
• Utilities
• Construction
• Logistics
• Retail
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.
Warnings
• Contains natural latex which may cause sensitivity and skin allergies in some users
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Blue White |
EAN | 7392626022157 |
Liner Material | Cotton |
MFR Part No. | 25 |
Series | 25 |
Size | 11 |
UNSPSC Code | 53102504 |