SKU:
COM9612030C
MPN:
C357070
£3.29
Ex VAT
£3.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Picolon Comfort™ continuous knit style glove delivers a combination of comfort and protection. Seam-free, these gloves don't rub or irritate the skin, while the polyamide thread construction offers good resistance to abrasion.
Features and Benefits
• Stretchable liner allows for flexibility and reduced hand fatigue
• Lint-free to prevent product contamination
• Dotted finishing on the palm-side for added grip
Typical Applications
• Transport
• Machinery
• General handling
• Construction
• Picking and packing
Standards
• EN388:2003 3.1.4.2.
• EN388:2016 2.1.4.2.A.
Notes
• REACH compliant
• Length 235mm - 275mm
Attribute | Value |
---|---|
Brand | Marigold |
Coating | PVC |
Colour | White |
EAN | 3252449015481 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | C357070 |
Series | 2F80E01 Picolon Confort |
Size | 7 |
UNSPSC Code | 53102504 |