SKU:
ATG9613230G
MPN:
34244-08B
£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed to deliver mechanical protection, these precision handling gloves perform at their best in dry environments. Ultra-lightweight and flexible, they're the ideal choice for delicate assembly tasks.
Features and Benefits
• AIRtech® microfoam technology keeps hands cool and comfortable
• DURAtech® coating delivers a strong and durable glove
• ERGOtech® technology allows for natural movement and reduced hand fatigue
• GRIPtech® micro-cup finish enhances grip for improved productivity
• Guaranteed clean out of the pack according to the ATG HandCare® program
• Silicone-free to prevent product contamination
• Washable at 60°C for user convenience
• Sanitized® to inhibit the growth of bacteria and viruses
Standards
• CE Category II
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 4.1.2.1.A.
Approvals
• REACH Compliant
• Oeko-Tex® 100 Standard
• Dermatologically tested and approved by the Skin Health Alliance
• FDA Compliant
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Blue |
EAN | 4792249054765 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 34244-08B |
Series | 34-244-B Maxiflex Elite |
Size | 8 |
UNSPSC Code | 53102504 |