SKU:
GLB9613700A
MPN:
SHO3701
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Robust and hardwearing, the 370 assembly grip glove from Showa® is lightweight and comfortable. The nitrile palm coating protects the hands against a range of fluids, including oil, making them the ideal choice for assembly work.
Features and Benefits
• Back of the glove is breathable to prevent heat build-up and wearer discomfort
• Elasticated cuff for a secure fit, preventing access to dirt and debris
• Resists deformation for prolonged glove life
• Offers high levels of dexterity, tactility, and excellent dry grip
• Lint-free to prevent product contamination
• Vending machine compatible for quick PPE access
Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Logistics
• Mechanical
• Manufacturing
• Assembly
• Maintenance
Standards
• CE Category II
• EN388:2016 4.1.2.1.X.
Warnings
• Does not protect against thermal, electrical, or chemical risks
• Risk of entanglement: Do not wear if operating machinery
Notes
• 13 gauge liner
• Wipe clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Grey White |
EAN | 4901792977500 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHO3701 |
Series | 370 |
Size | 6 |
UNSPSC Code | 53102504 |