SKU:
GLB9613900A
MPN:
SHO3761
£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This flexible, 3/4 coated glove delivers excellent dexterity and grip when working in wet and oily environments. The double-dipped nitrile coating repels liquids and resists tearing and abrasion injuries for protection you can rely on.
Features and Benefits
• Protects hands from oils, hydrocarbons, grease, and abrasion
• Seamless liner prevents irritation during prolonged wear
• Anatomical design allows for flexibility to prevent hand fatigue
• Elasticated wrists for a secure fit and improved arterial protection
• Vending machine compatible to grant staff quick access to PPE
Typical Applications
• Aerospace
• Automotive
• Construction
• Metal fabrication
• Utilities
• Waste Management
• Oil and gas
Standards
• CE Category II
• EN388:2016 4.1.2.1.X.
Warnings
• Does not protect against thermal, electrical, chemical hazards
• Risk of entanglement: Do not wear while operating machinery
Notes
• Wipe clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Blue Grey |
EAN | 4901792014878 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Hagane Coil® |
MFR Part No. | SHO3761 |
Series | 376 |
Size | 6 |
UNSPSC Code | 53102504 |