Showa

376 Mechanical Hazard Gloves, Black/Blue/Grey, Hagane Coil Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 9

SKU:

GLB9613906G

MPN:

SHO3764

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    This flexible, 3/4 coated glove delivers excellent dexterity and grip when working in wet and oily environments. The double-dipped nitrile coating repels liquids and resists tearing and abrasion injuries for protection you can rely on.


    Features and Benefits
    • Protects hands from oils, hydrocarbons, grease, and abrasion
    • Seamless liner prevents irritation during prolonged wear
    • Anatomical design allows for flexibility to prevent hand fatigue
    • Elasticated wrists for a secure fit and improved arterial protection
    • Vending machine compatible to grant staff quick access to PPE


    Typical Applications
    • Aerospace
    • Automotive
    • Construction
    • Metal fabrication
    • Utilities
    • Waste Management
    • Oil and gas


    Standards
    • CE Category II
    • EN388:2016 4.1.2.1.X.


    Warnings
    • Does not protect against thermal, electrical, chemical hazards
    • Risk of entanglement: Do not wear while operating machinery


    Notes
    • Wipe clean with a damp cloth


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Nitrile

    Colour

    Black Blue Grey

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Hagane Coil®

    MFR Part No.

    SHO3764

    Series

    376

    Size

    9

    UNSPSC Code

    53102504