SKU:
GLB9613912C
MPN:
SHO3772
£6.50
Ex VAT
£7.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These flexible, robust gloves are fully coated with nitrile and feature an extra nitrile foam coating on the palm. They provide excellent grip in oily or greasy conditions while maintaining cut, slash, and abrasion resistance. Ideal for a range of tasks, the air-infused nitrile coating absorbs oils better than flat coatings. Designed for durability, comfort, and flexibility, they meet industry safety standards and are perfect for dry or slightly oily applications requiring high levels of handling.
Features and Benefits
• Air infused nitrile coating absorbs oils better than flat coating
• The coating provides an excellent grip in oily or greasy applications while maintaining the cut, slash and abrasion resistance of a flat nitrile coating
• Durable construction makes them ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse
Typical Applications
• Automotive work
• Construction
• Metalworking
• Warehousing
Standards Met
• CAT II
• EN388: 2003 4.1.2.1.
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Blue White |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Polyester |
MFR Part No. | SHO3772 |
Series | 377 |
Size | 7 |
UNSPSC Code | 53102504 |