SKU:
ANS9612629J
MPN:
47200100
£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These nitrile palm-coated cotton gloves deliver a comfortable and breathable wearing experience combined with superior grip. The nitrile coating on the fingers and palms make these gloves ideal for product handling in a range of working environments, with the oil and grease-repelling properties enabling the gloves to last up to 5X longer than an ordinary cotton glove.
Features and Benefits
• Snag, puncture, and abrasion-resistant for wearer safety
• Anti-static properties for comfortable handling of a range of materials
• No sensitising materials used in construction for reliably comfortable wear
• Ergonomic design for flexibility and finger dexterity to reduce hand fatigue
Typical Applications
• Assembly
• Packaging
• Manufacture
• Warehouse and logistics
Standards
• CE Category II
• EN388:2016 2.1.1.1.A.
• EN388:2003 2.1.1.1.
Warnings
• Not resistant to chemicals
• Not liquid-proof
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Green White |
EAN | 0076490497293 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Interlock Cotton |
MFR Part No. | 47200100 |
Series | 47-200 Easy Flex |
Size | 10 |
UNSPSC Code | 53102504 |