SKU:
ATG9615645E
MPN:
56425-07B
£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This oil-repellent Maxi-Dry® glove is an ultra-lightweight solution to working in oily and wet conditions. Designed to maintain dexterity, these gloves are ideal for precision handling tasks, with the nitrile coated palm offering comfort, grip, and hand protection against dirt and oil.
Features and Benefits
• Silicone-free and suitable for painting industries
• Pre-washed prior to packaging for guaranteed fresh gloves with each new pair
• 3/4 coated knit wrist for maximum protection
• Palm thickness: 1.30mm for enhanced protection
• Machine washable at max. 60°C, prolongs glove life
Standards
• EN 388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 21420:2020
Approvals
• Dermatologically accredited by the Skin Health Alliance
• Certified by Oeko-Tex®
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Purple |
EAN | 4792249050071 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 56425-07B |
Series | 56-425 Maxidry Liquitech |
Size | 7 |
UNSPSC Code | 53102504 |