SKU:
UVX9616340E
MPN:
6014809
£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
The thick special NBR coating of the glove is resistant to oil and grease. The high-quality cotton interlock lining provides high wearer comfort, feels pleasant against the skin, and provides optimum regulation of the glove climate. The glove is also suitable for operating touch displays.
Features:
-Cotton interlock safety glove for universal use
-Palm and whole back of the hand with special NBR coating (nitrile rubber)
-Suitable for operating touch displays
-Colour: white/orange
-Certified in line with EN 388:2016 (2 1 2 1)
-Very good grip in damp, wet and oily areas
-Good tactile feel
-Ergonomic fit
-High flexibility
-Excellent wearer comfort with the high water vapour absorption of the cotton lining
-Free from harmful substances in line with OEKO-Tex® Standard 100
Areas of application:
-Assembly
-Inspection
-Maintenance
-Light to medium metal processing
Attribute | Value |
---|---|
Brand | uvex |
Coating | Nitrile |
Colour | Orange White |
EAN | 4048612007846 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | 6014809 |
Series | 60148 Profi |
Size | 9 |
UNSPSC Code | 53102504 |