SKU:
PLY9611642C
MPN:
800GR
£2.79
Ex VAT
£3.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These durable gloves feature nitrile dotting on the palm's surface to deliver a superb wet grip. The breathable, seamless liner provides outstanding dexterity and a snug fit for the most tactile of applications, while outstanding abrasion resistance offers a long-lasting product.
Features and Benefits
• Nitrile dots channel heavy oils and liquids away for excellent grip in all conditions
• Durable coating delivers high abrasion resistance for improved safety
• Seamless liner reduces irritation during prolonged wear
• Elasticated knit wrist allows for a secure fit
Typical Applications
• Automotive
• Construction
• Warehousing and logistics
• Utility
• Waste management
Standards
• CE PPE Category II
• EN388:2016 4.1.2.2.X.
• EN407:2004 X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Grey |
EAN | 5010699521613 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8007GR |
Series | 8007GR Polyflex Grip |
Size | 7 |
UNSPSC Code | 53102504 |