noscriptPolyco 876X3 TREMOR X-LOW SEAMLESS KNIT ANTI VIBRATION COATED SZ-10 876X | Cromwell Tools

Polyco

876X3 TREMOR X-LOW SEAMLESS KNIT ANTI VIBRATION COATED SZ-10

SKU:

PLY9611610E

MPN:

876X

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (8)

    Product Details

    The Temor-Low™ X gloves by Polyco are essential for industries where protection from vibration, shock, and impact is vital. With a specialized anti-vibration coating and seamless liner, they mitigate medium and high-frequency transmissions, reducing the risk of hand-arm vibration syndrome (HAVS). Ensuring robust protection against mechanical risks while providing excellent dexterity and durability for prolonged use in demanding environments.


    Features and Benefits
    • The unique anti-vibration coating reduces the impact of shocks and vibration on the user
    • Seamless liner is comfortable and prevents irritation during prolonged wear
    • The open back design is breathable to keep the hands cool and dry
    • Allows for excellent dexterity with no limitation on movement
    • Knit wrist provides a secure fit and prevents the ingress of dust and dirt


    Typical Applications
    • Automotive
    • Construction and utility
    • Engineering
    • Manufacturing


    Standards Met:
    • CE PPE CAT II
    • EN 388:2016 3.2.4.2.X
    • EN ISO 10819:2013


    Product Specification
    Attribute
    Value

    Brand

    Polyco

    UNSPSC Code

    53102504