SKU:
EJE9615929K
MPN:
884A-8
£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These all-round work gloves offer superior grip, flexibility, and comfort, ideal for precise tasks in oily or wet environments. The nitrile-coated palm with dots ensures a secure grip, while the knit wrist section keeps dirt away. They are soft, comfortable, and provide good fingertip feel and freedom of movement. Being oil- and water-repellent they can withstand contact heat up to 100°C for 15 seconds, making them perfect for handling small items and performing various industrial, construction, and mechanical tasks.
Features and Benefits
• Superior grip with nitrile-coated palm
• Flexible and comfortable knitted design
• Oil- and water-repellent palm
• Knit wrist section keeps dirt out
• Good fingertips feel and freedom of movement
• Withstands contact heat up to 100°C for 15 seconds
Typical Applications
• Industrial
• Construction
• Mechanical
Standards Met:
• EN 407 (Heat protection), OEKO-TEX® STANDARD 100, Cat. II, EN 388 (Mechanical), EN 420 (worker gloves), CE approved
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Black Grey |
EAN | 7340118322261 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 884A-8 |
Series | 884A Tegera® |
Size | 8 |
UNSPSC Code | 53102504 |