SKU:
GLB9614852A
MPN:
SKG00022FD
£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Perfect for general handling, the Aria 360™ glove is palm coated with nitrile foam for a superior grip. Ultra-lightweight and comfortable to wear, these gloves have been designed with moisture-wicking capability to keep hands fresh.
Features and Benefits
• Made from sustainable materials for an environmentally friendly solution
• Treated with a Sanitized® antimicrobial finish for protection against bacteria and viruses, including Coronavirus
• Touch screen capability for user convenience
• Genium™ eco-friendly liner for wearer comfort
Typical Applications
• Assembly
• Goods handling
• Light fabrication
• Quality inspection
• Warehousing
Standards
• EN420:2003
• EN388:2016
• EN407:2004
Warnings
• This is a general handling glove. It is not suitable for high heat (beyond 100°C) and does not give chemical or electrical protection
• Do not use neat moving machines if there is a risk of entanglement
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Colour | Black Grey Yellow |
Liner Material | Genium™ |
MFR Part No. | SKG00022FD |
Series | Aria 360 |
Size | S |
UNSPSC Code | 53102504 |