SKU:
GLB9614858D
MPN:
SKY494
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Aria™ Multi-functional gloves with nylon/spandex liner and nitrile coating that offers wearers excellent abrasion resistance and protection from mechanical hazards.
Features and Benefits
• Excellent grip even in wet, dry and oily environments
• Seamless nylon/spandex liner offers superior dexterity and comfort
• Enhanced life cycle through increased resistance to abrasion and tearing
• Engineered anatomically for maximum fit
• Antimicrobial Sanitized® finish provides extra freshness
• Black/Grey
• Coating material: Nitrile
• Seamless nylon/spandex liner
• Coating coverage: Palm side
• Lining material: Nylon
• Cuff type: Elasticated with knit wrist
• Length: 22.5-24.5cm
Approvals
• An Oeko-Tex™ certified product
• CAT II EN388: 2016, 4, 1, 3, 1, X
Typical Applications
• Automotive
• Logistics
• Maintenance
• Manufacturing
• Oil and gas
• Utilities
• Assembly
• Handling
• Warehousing
• Light fabrication
• Quality inspection
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Colour | Black Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | SKY49 |
Series | SKY49 Aria |
Size | 10 |
UNSPSC Code | 53102504 |