SKU:
GLB9612334Q
MPN:
SHOB603
£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These extremely flexible and lightweight gloves are ideal for use when handling delicate products or completing precision tasks. The fingertips are coated with polyurethane for a good grip that leaves behind no fingerprints.
Features and Benefits
• Polyurethane coated fingertips for anti-slip, tactile efficiency
• Seamless knitted liner prevents seam to skin irritation during prolonged wear
• Close-fitting to maximise fingertip sensitivity for precision applications
• Permeable coating allows for airflow to improve user comfort
Typical Applications
• Aerospace
• Automotive
• Electronics
• Manufacturing
• Warehousing and logistics
• Pharmaceutical
Standards
• CE Category II
• EN388:2016 0.1.3.1.X.
Warnings
• Does not protect against thermal, electrical, chemical, or cut hazards
• Risk of entanglement: Beware when using near moving machinery
• Performance level as per EN388 not guaranteed after washing
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Colour | White |
EN388 | EN388: 2016 |
EN388 Abrasion | 0 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHOB600 |
Series | B0600 Top Fit |
Size | 8 |
UNSPSC Code | 53102504 |