SKU:
GLB9614948J
MPN:
SKY064
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This category II safety glove is ideal for general handling. The durable design is resistant to abrasions and tearing, while the unique HPT foam coating cushions the whole hand for comfort during labour-intensive tasks.
Using hydropellent technology, these gloves improve grip in wet, dry, oily, and cold conditions, making it the perfect all-rounder for a range of industries.
Features and Benefits
• Durable and anatomically designed for user comfort
• Tough, flexible PVC sponge touch coating soaks up oil to improve grip
• Black colour hides soiling and improves product lifespan
• Sanitized® antimicrobial finish improves hygiene and freshness
• Foam coating contains air molecules to provide cushioning for the hand
Typical Applications
• Aerospace
• Precision
• Engineering
• Component assembly
• Packaging
• Warehousing & distribution
• Materials handling
• Offshore & oil industry
• Construction
Approvals
• Approved for food handling
Standards
• EN 388:2003
• EN 388:2016
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Skytec |
Coating | PVC |
Colour | Black |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKY06 |
Series | SKY06 Idaho |
Size | 10 |
UNSPSC Code | 53102504 |