SKU:
PLY9615460B
MPN:
MAT-M3
£4.79
Ex VAT
£5.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Mechanic's style glove made with a blend of synthetic leathers. Reinforced palm grip patches and neoprene on knuckles for extra protection. Three open fingers for maximum dexterity. Palm-side coated black/grey gloves.
Standards
• EN 388:2003 2121
• CAT II
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Neoprene |
Colour | Black Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Synthetic Leather |
MFR Part No. | MAT-M3 7 |
Series | MAT-M3 Matrix |
Size | 7 |
UNSPSC Code | 53102504 |