SKU:
PLY9615586G
MPN:
MT3
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The Fingerless Multi-Task 3 gloves provide excellent dexterity and protection for precision tasks. Their close-fitting design and flexible stretch materials naturally move with the hand, enhancing comfort and ease of use. Reinforced palm and fingertip areas offer added protection in high-impact zones, while three open fingers allow for maximum control and tactile sensitivity. Ideal for work in construction, automotive, and assembly environments where both flexibility and safety are essential. These gloves combine comfort and durability, making them an optimal choice for professionals requiring both grip and precision.
Features and Benefits
• Close-fitting design provides excellent dexterity and user control
• Comfortable materials flex with the hand's natural movements
• Reinforced palm and fingertip areas enhance protection in key zones
• Three open fingers allow maximum tactile sensitivity and precision
Attribute | Value |
---|---|
Brand | Polyco |
Coating | PVC |
Colour | Black Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Synthetic Leather |
MFR Part No. | MT3/11 |
Series | Multi-Task 3 |
Size | 11 |
UNSPSC Code | 53102504 |