SKU:
PLY9615582C
MPN:
MT3
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Flexible, close fitting design ensures maximum user dexterity. Comfortable combination of materials offer excellent in-use comfort. Stretch materials flex in conjunction with the hand's natural movement. Protection reinforced area on palm and finger tips ensure added protection in key areas. Fingerless Multi-Task 3 has three open fingers.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | PVC |
Colour | Black Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Synthetic Leather |
MFR Part No. | MT3/07 |
Series | Multi-Task 3 |
Size | 7 |
UNSPSC Code | 53102504 |