Polyco

Multi-Task 3 Mechanical Hazard Gloves, Black/Grey, Synthetic Leather Liner, PVC Coating, EN388: 2003, 2, 1, 2, 1, Size 9

SKU:

PLY9615584E

MPN:

MT3

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (17)

    Product Details

    Flexible, close fitting design ensures maximum user dexterity. Comfortable combination of materials offer excellent in-use comfort. Stretch materials flex in conjunction with the hand's natural movement. Protection reinforced area on palm and finger tips ensure added protection in key areas. Fingerless Multi-Task 3 has three open fingers.


    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    PVC

    Colour

    Black Grey

    EN388

    EN388: 2003

    EN388 Abrasion

    2

    EN388 Cut (Coupe Test)

    1

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Synthetic Leather

    MFR Part No.

    MT3/09

    Series

    Multi-Task 3

    Size

    9

    UNSPSC Code

    53102504