Skytec

Oregon Mechanical Hazard Gloves, Blue/Black, Nylon Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 11

SKU:

GLB9614968S

MPN:

SKG00002DL

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    Ultra lightweight knuckle coated glove with excellent oil grip.


    Features and Benefits
    •Extremely thin, flexible knuckle coated glove offering outstanding tactility and grip in oily and wet conditions
    • Protects hands from grease, oils, hydrocarbons and abrasion to end of coated area
    • Soft and supple 18 gauge nylon liner provides excellent fingertips sensitivity
    • Nitrile sandy finish on palm offering exceptional grip properties in oily and wet conditions
    • Created for easy movement and continuous comfortable wear
    • Breathable back of hand to reduce perspiration and keep hands dry
    • Seamless knit prevents irritation
    • Elasticated knitted wrist provides a secure fit


    Typical Applications
    • Handling oily components
    • Wet
    • Construction
    • Engineering
    • Aerospace
    • Automotive
    • Manufacturing
    • Maintenance
    • Assembly


    Notes
    • Standards: CAT II
    • EN 388:201 4121X
    • Weight: 18gg liner


    • Length mm: 250


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile

    Colour

    Black Blue

    EAN

    5060680493306

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    SKG00002DL

    Series

    Oregan

    Size

    11

    UNSPSC Code

    53102504