SKU:
GLB9614968P
MPN:
SKG00002DF
£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ultra lightweight knuckle coated glove with excellent oil grip.
Features and Benefits
•Extremely thin, flexible knuckle coated glove offering outstanding tactility and grip in oily and wet conditions
• Protects hands from grease, oils, hydrocarbons and abrasion to end of coated area
• Soft and supple 18 gauge nylon liner provides excellent fingertips sensitivity
• Nitrile sandy finish on palm offering exceptional grip properties in oily and wet conditions
• Created for easy movement and continuous comfortable wear
• Breathable back of hand to reduce perspiration and keep hands dry
• Seamless knit prevents irritation
• Elasticated knitted wrist provides a secure fit
Typical Applications
• Handling oily components
• Wet
• Construction
• Engineering
• Aerospace
• Automotive
• Manufacturing
• Maintenance
• Assembly
Notes
• Standards: CAT II
• EN 388:201 4121X
• Weight: 18gg liner
• Length mm: 250
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Colour | Black Blue |
EAN | 5060680493276 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKG00002DF |
Series | Oregan |
Size | 8 |
UNSPSC Code | 53102504 |