SKU:
PLY9611610D
MPN:
876X
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Temor-Low™ X gloves by Polyco are essential for industries where protection from vibration, shock, and impact is vital. With a specialized anti-vibration coating and seamless liner, they mitigate medium and high-frequency transmissions, reducing the risk of hand-arm vibration syndrome (HAVS). Ensuring robust protection against mechanical risks while providing excellent dexterity and durability for prolonged use in demanding environments.
Features and Benefits
• The unique anti-vibration coating reduces the impact of shocks and vibration on the user
• Seamless liner is comfortable and prevents irritation during prolonged wear
• The open back design is breathable to keep the hands cool and dry
• Allows for excellent dexterity with no limitation on movement
• Knit wrist provides a secure fit and prevents the ingress of dust and dirt
Typical Applications
• Automotive
• Construction and utility
• Engineering
• Manufacturing
Standards Met:
• CE PPE CAT II
• EN 388:2016 3.2.4.2.X
• EN ISO 10819:2013
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | 876X |
Series | Temor-Low™ X |
Size | 9 |
UNSPSC Code | 53102504 |