SKU:
TRF9618640G
MPN:
TG1010-9
£2.19
Ex VAT
£2.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This palm-side X-Dura PU coated glove is ideal for use in dry conditions. The lightweight design has a generous cuff length and offers excellent protection against abrasions in warehousing environments.
Features and Benefits
• Close-fitting design ensures hand can move freely
• Breathable material offers user comfort
• Durable PU coating for long product life
Typical Applications
• Engineering
• Construction
• Warehousing and logistics
• Manufacturing
Standards
• CE Category II
• EN388:2016 4.1.3.1.A
• EN420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Polyurethane |
Colour | Black Red |
EAN | 5055681010508 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | TG1010-9 |
Series | TG1010 Classic 1 X-Dura |
Size | 9 |
UNSPSC Code | 53102504 |