SKU:
MAP9616407G
MPN:
553
£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These durable general handling gloves are used widely for precision assembly and handling in a variety of industries. The nitrile palm and fingertip coating delivers excellent abrasion resistance and a good grip in wet and oily environments.
Features and Benefits
• Excellent tactile sensitivity for precision handling
• Lightweight liner allows for natural movement and reduced hand fatigue
• DMF-free to help prevent skin allergies and irritation
• Silicone-free to prevent product contamination
• Seamless construction prevents seam on skin irritation and discomfort
• Knitwrist cuff style for maximum comfort
• Ventilated glove back to keep hands cool and comfortable
Typical Applications
• Automotive
• Precision assembly
• Construction
• Local authorities
• Packaging
Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 420: 5/5
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Black |
EAN | 3245425534182 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Textile |
MFR Part No. | 553 |
Series | Ultrane 553 |
Size | 8 |
UNSPSC Code | 53102504 |