SKU:
UVX9613368D
MPN:
6059909
£1.59
Ex VAT
£1.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The uvex unigrip PL 6628 latex RD protective gloves in knitted polyester are ideally suited for use in damp and wet working environments, offering a reliable grip thanks to the latex coating on the palms and fingertips. With a good fit and flexibility the uvex unigrip PL gloves are particularly suitable for work in the construction industry.
Part of the uvex SelectToGo colour coded safety glove range.
Features and Benefits
• Knitted polyester safety gloves with rough latex coating on palms and finger tips
• Offers good grip in both dry, wet and oily environments
• Flexible with a good fitting for added comfort and dexterity
• Good abrasion resistance with high tear resistance
Standards
• EN388 2142X
Typical Applications
• Construction
• Handling
• Warehouse
Notes
• Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced
Attribute | Value |
---|---|
Brand | uvex |
Coating | Latex |
Colour | Red |
EAN | 4048612039823 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 6059909 |
Series | Unigrip PL 6628 |
Size | L |
UNSPSC Code | 53102504 |