SKU:
SKE9630654F
MPN:
32310-55345-10
£74.99
Ex VAT
£89.99
Inc VAT
7 Variations Available
Product Details
Product Specification
With a sporty and stylish design, these Squad SR Myton mens trainers are designed with comfort and safety in mind.
ESD rated and slip-resistant to an SRC standard, the trainers are suited for working long hours on your feet without compromising on comfort or durability.
Features and Benefits
• Hi-Poly Memory Foam™ cushioned insole and high apex design front panel for comfort when wearing
• Smooth synthetic overlays at toe, heel and laces for added durability and product longevity
• Slip resistant rubber traction outsole rated to SRC for optimum protection against slips, trips and falls
• Durable mesh fabic upper with Scotchgard liquid and stain protection for bolstered resilience
• Electric Static Dissipative sole with shock absorption in heel
• Padded collar to ensure the shoes don't rub
• Easy slip on action helped by the stretch laced front panel
Standards
• EN ISO 20347:2012
• EN IEC 61340-4-3:2018
Attribute | Value |
---|---|
Brand | Skechers |
Colour | Black |
EAN | 1952045773182 |
ECLASS Code | 40011390 |
ESD | Yes |
Gender | Men |
MFR Part No. | 32310-55345-10 |
Product Type | Trainers |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant |
Series | Squad Myton |
Shoe Size | UK 10 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN IEC 61340-4-3:2018 ISO 20347:2012 |
UNSPSC Code | 46181603 |
Upper Material | Synthetic Fabric |
Wide Fitting | No |