Skechers

Squad SR Myton Trainers, Mens, Black, Synthetic Fabric Upper, SRC, ESD, Size 8

SKU:

SKE9630654D

MPN:

32310-55345-08

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (1)

    Product Details

    With a sporty and stylish design, these Squad SR Myton mens trainers are designed with comfort and safety in mind.


    ESD rated and slip-resistant to an SRC standard, the trainers are suited for working long hours on your feet without compromising on comfort or durability.


    Features and Benefits
    • Hi-Poly Memory Foam™ cushioned insole and high apex design front panel for comfort when wearing
    • Smooth synthetic overlays at toe, heel and laces for added durability and product longevity
    • Slip resistant rubber traction outsole rated to SRC for optimum protection against slips, trips and falls
    • Durable mesh fabic upper with Scotchgard liquid and stain protection for bolstered resilience
    • Electric Static Dissipative sole with shock absorption in heel
    • Padded collar to ensure the shoes don't rub
    • Easy slip on action helped by the stretch laced front panel


    Standards
    • EN ISO 20347:2012
    • EN IEC 61340-4-3:2018


    Product Specification
    Attribute
    Value

    Brand

    Skechers

    Colour

    Black

    EAN

    1952045772710

    ECLASS Code

    40011390

    ESD

    Yes

    Gender

    Men

    MFR Part No.

    32310-55345-08

    Product Type

    Trainers

    Resistance Features

    Anti-Static Oil-Resistant Slip-Resistant

    Series

    Squad Myton

    Shoe Size

    UK 8

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN IEC 61340-4-3:2018 ISO 20347:2012

    UNSPSC Code

    46181603

    Upper Material

    Synthetic Fabric

    Wide Fitting

    No