V12 Footwear

Bison, Unisex Safety Boots Size 10, Brown, Leather, Composite Toe Cap

SKU:

VFT9632601H

MPN:

VR601.01/10

£78.99

Ex VAT

£94.79

Inc VAT

IN STOCK (10)

    Product Details

    These safety boots are constructed from a polished black full grain leather upper. Available in both black and brown from size 3-13 UK, the boots are comprised of an IGS rubber sole, a water resistant upper, a padded moisture wicking liner, a shock absorbing footbed, a composite toe cap and a woven fibre midsole.


    Features and Benefits
    • Cut away scoop collar allows easy access and enhanced wearer comfort
    • Lightweight, metal-free construction, with non-snagging eyelets
    • Shock absorbing footbed and increased cushioning underfoot
    • IGS rubber sole unit ensures superb grip on all surfaces
    • Available in black or brown, sizes 3-13 UK to suit your needs


    Typical Applications
    • Agricultural
    • Warehousing
    • Construction


    Standards
    • EN ISO 20345:2011


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    V12 Footwear

    Closure Type

    Laces

    Colour

    Brown

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    VR601.01/10

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Bison

    Shoe Size

    10

    Shoe Style

    Derby

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No