SKU:
VFT9632600C
MPN:
VR600.01/05
£78.99
Ex VAT
£94.79
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
These safety boots are constructed from a polished black full grain leather upper. Available in both black and brown from size 3-13 UK, the boots are comprised of an IGS rubber sole, a water resistant upper, a padded moisture wicking liner, a shock absorbing footbed, a composite toe cap and a woven fibre midsole.
Features and Benefits
• Cut away scoop collar allows easy access and enhanced wearer comfort
• Lightweight, metal-free construction, with non-snagging eyelets
• Shock absorbing footbed and increased cushioning underfoot
• IGS rubber sole unit ensures superb grip on all surfaces
• Available in black or brown, sizes 3-13 UK to suit your needs
Typical Applications
• Agricultural
• Warehousing
• Construction
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VR600.01/05 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Bison |
Shoe Size | 5 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |