SKU:
UVX9632838G
MPN:
8517244
£119.00
Ex VAT
£142.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose safety boot which provides optimal protection and support. Designed using the latest physiological research and innovative technologies, which ensures the wearer to reduce work-related stresses and provides comfort and support for long periods.
Features and Benefits
• Unisex boots with increased anti twist protection and energy absorbing heel and forefoot
• Toe impact protection: 200J
• Closure type: D-ring lace
• Heat resistant to 120°C
• Oil resistant
• Breathable lining
• Sporty, multifunctional safety shoe
• Lightweight and flexible
• 100% metal-free uvex xenova® toe cap, compact, anatomical, with good side stability, thermal conductivity resistance, and antimagnetic properties
• Uvex climazone technology ensures maximum wearer comfort
• Soft, padded collar and tongue for enhanced comfort
Typical Applications
• Airports
• Security
• Warehousing
• Picking
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black Red |
EAN | 4031101578101 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Metal Free | Yes |
MFR Part No. | 8517244 |
Product Type | Composite Safety Boots |
Safety Classification | S3 |
Series | X-tended Support |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Wide Fitting | Yes |