£77.99
Ex VAT
£93.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The brown dealer safety boots from Ambler Safety® are designed for tough environments like warehouses and construction sites. Made from water-resistant crazy horse leather, they offer a wide fit and elastic side gussets for comfort. With a steel toe cap and midsole, they protect against impact and punctures. The rubber outsole is oil and heat resistant up to 300°C, providing slip resistance on wet surfaces. An energy-absorbent heel reduces fatigue, while the moisture-wicking lining and removable EVA footbed ensure comfort. Certified to EN ISO 20345:2011 S3 HRO SRC standards, they deliver superior protection and durability.
• Water resistant ideal for light to moderate wet conditions
• Crazy horse leather requires minimal upkeep and can be easily cleaned and conditioned to maintain its quality
• Oil Resistant to withstand prolonged exposure to oils
• Heat resistant ideal for high temperature environments
• Certified to EN ISO 20345:2011 S3 HRO SRC standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Slip-On |
Colour | Brown |
EAN | 5038601002548 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 08154-07479-01 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 6 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |