Himalayan

Gravity 2, Mens Safety Boots Size 10, Brown, Leather, Waterproof, Metal Free Toe Cap, Wide Fit

SKU:

HIM9631050K

MPN:

4104

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (2)

    Product Details

    These Gravity II water resistant safety boots are designed to protect wearer's feet in punishing conditions. The boots boast a 200 joules steel toecap, a static resistant design, dual density polyurethane/rubber soles that are resistant to heat up to 300°C and a water penetration and absorption resistant outer. Available in two colours and various sizes.


    Features and Benefits
    • Double channel stitching for reinforcement
    • Black Nubuck upper that is waterproof
    • Resists the build-up and conductance of static electricity
    • Nitrile rubber outsole heat resistant to 300°C
    • Dual-density polyurethane/rubber soles for extra comfort
    • 200 Joules steel toecap to prevent falling objects from damaging toes
    • Available in two colours in various sizes


    Typical Applications
    • Industrial
    • Construction


    Standards
    • EN ISO 20345:2011 S3 WR HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5055286102233

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    4104

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Gravity 2

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No