SKU:
HIM9631037K
MPN:
4103
£76.99
Ex VAT
£92.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These Gravity II water resistant safety boots are designed to protect wearer's feet in punishing conditions. The boots boast a 200 joules steel toecap, a static resistant design, dual density polyurethane/rubber soles that are resistant to heat up to 300°C and a water penetration and absorption resistant outer. Available in two colours and various sizes.
Features and Benefits
• Double channel stitching for reinforcement
• Black Nubuck upper that is waterproof
• Resists the build-up and conductance of static electricity
• Nitrile rubber outsole heat resistant to 300°C
• Dual-density polyurethane/rubber soles for extra comfort
• 200 Joules steel toecap to prevent falling objects from damaging toes
• Available in two colours in various sizes
Typical Applications
• Industrial
• Construction
Standards
• EN ISO 20345:2011 S3 WR HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Grey |
EAN | 5055286102134 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 4103 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Series | Gravity 2 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |